AT-A-GLANCE® DayMinder Hardcover Weekly Appointment Book, 11 x 8, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Hardcover book is perfect for a busy appointment schedule and for archiving. Twin wire binding allows book to lie flat when open. Storage pocket holds receipts, business cards, airline tickets. Tabbed monthly dividers for fast reference. Pages are printed on quality recycled paper. Size: 8 x 11; Page Color/Theme: White; Appointment Ruling: 7 AM to 6:45 PM Sat.; 7 AM to 9:45 PM Mon.-Fri.; .
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 11 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | Recycled Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | G520H00 |
| Cover Material | Hard |
| Brand | At-A-Glance |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |