Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250154

MPN #: G470H00

AT-A-GLANCE® DayMinder Hard-Cover Monthly Planner, Ruled Blocks, 14-Month: Dec 2025 to Jan 2027

Product Description
Hard covers are perfect for keeping a professional planner looking professional. Twin wire binding allows book to lie flat when open. Ruled daily blocks for easy-to-read notations. Storage pocket is perfect for receipts, business cards, airline tickets. Tabbed monthly dividers for fast reference.

Features:
  • Size: 7-7/8" x 11-7/8"
  • Page Color/Theme: White
  • Appointment Ruling: None
  • One Month per Two-Page Spread
  • Binding Type: Concealed Twin Wire



PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width7-7/8 in
Height11-7/8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term14 Month
Month TermDec.-Jan.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Monthly Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberG470H00
Cover MaterialHard
ShapeSquare
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant