Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250144

MPN #: G40000

AT-A-GLANCE® DayMinder Monthly Planner with Notes Column, 12-Month (Jan to Dec): 2026

Product Description
Memo section and note space for entering important information and reminders. Six-month calendar reference on each spread aids with advance planning. Julian dates shows days past and days to come in the year.

Features:
  • Size: 6-7/8" x 8-3/4"
  • Page Color/Theme: White
  • Appointment Ruling: None
  • One Month per Two-Page Spread
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Wirebound
  • Cover Material: Simulated Leather


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-2/3 in
Width6-7/8 in
Height8-3/4 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Monthly Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberG40000
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant