Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250202

MPN #: G54500

AT-A-GLANCE® DayMinder Executive Weekly/Monthly Refillable Planner, 12-Month (Jan to Dec): 2026

Product Description
Four-month calendar reference blocks on weekly spreads for help with planning. Monthly format faces a full page ruled for notes. Includes 16-page information section and telephone/address section.

Features:
  • Size: 6-7/8" x 8-3/4"
  • Page Color/Theme: White
  • Appointment Ruling: Open
  • Refillable
  • Page Format: One Week per Two-Page Spread
  • Binding Type: Concealed Wire
  • Cover Material: Padded Simulated Leather
  • Separate Sections: Information, Notes, Telephone/Address



PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-9/10 in
Width6-7/8 in
Height8-3/4 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Executive Weekly/Monthly Planner
Date FormatWeekly/Monthly
Package Quantity1
Manufacturers Part NumberG54500
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant