Plasticade® Recycled Rubber Cone Weight, 7 lb., Black
Write a Review
|
Questions & Answers (0)
Product Description
7 lb. recycled rubber weight helps to keep PVC traffic cones in place. Use with 28" or 36" PVC traffic cones. Keeps cones upright in areas where they might easily be tipped over. Drop over top of the cone for extra stability. Made from post consumer recycled rubber. Will not chip, crack, or warp. Resistant to weather, oil, salt, and moisture.
PRICE
$12.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 |
| Width | 15-1/2 in |
| Height | 2 in |
| Weight | 7 lbs |
| Base Diameter | 15-1/2 in |
Product Details
| Type | Cone Weight |
| Material | Rubber |
| Package Quantity | 1 |
| Description | 7 lb. Recycled Rubber Cone Weight |
| Color | Black |
| Manufacturers Part Number | 540-7 |
| Brand | Plasticade Products |