Features:
- Size: 8" x 10-7/8"
- Page Color/Theme: White
- Appointment Ruling: 15 minute, 7 AM to 8 PM (Mon.-Fri.)
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8 in |
| Height | 10-7/8 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Day |
| Calendar Type | Dates Only |
| Description | Recycled Two-Person Daily Appointment Book |
| Date Format | Daily |
| Package Quantity | 1 |
| Manufacturers Part Number | 7022205 |
| Cover Material | Simulated Leather |
| Shape | Square |
| Brand | At-A-Glance |