AT-A-GLANCE® Weekly Appointment Book, 11 x 8.25, Navy Cover, 13-Month: Jan 2026 to Jan 2027
Write a Review
|
Questions & Answers (0)
Product Description
One full column ruled for each weekday. Weekend column with Saturday appointment times. May be used as a refill for PlannerFolio large weekly appointment book. Size: 8 1/4 x 10 7/8; Page Color/Theme: White; Appointment Ruling: 7 AM to 5:30 PM Sat.; 7 AM to 8:45 PM Mon.-Fri.; .
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-4/5 in |
| Width | 8-1/4 in |
| Height | 10-7/8 in |
Product Details
| Type | Planner/Organizer |
| Color | Blue |
| Calendar Term | 13 Month |
| Month Term | Jan.-Jan. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | Recycled Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | 7095020 |
| Cover Material | Simulated Leather |
| Shape | Square |
| Brand | At-A-Glance |