Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250145

MPN #: 7029005

AT-A-GLANCE® Executive Monthly Padfolio, 11 x 9, Black Cover, 13-Month: Jan 2026 to Jan 2027

Product Description
Padfolio style planner with writing pad and pen loop. Includes business card, credit card and storage pockets. Unruled daily blocks for freestyle entries.

Features:
  • Size: 9" x 11"
  • Page Color/Theme: White
  • Appointment Ruling: None
  • 13-Month (Jan.-Jan.)
  • One Month per Two-Page Spread
  • Cover Material: Simulated Leather
  • Pockets: Business Card, Credit Card, Storage



PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/5 in
Width9 in
Height11 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term13 Month
Month TermJan.-Jan.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionExecutive Monthly Padfolio
Date FormatMonthly
Package Quantity1
Manufacturers Part Number7029005
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance