Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1601659

MPN #: 7095005

AT-A-GLANCE® Weekly Appointment Book, 11 x 8.25, Black Cover, 13-Month: Jan 2026 to Jan 2027

Product Description
One full column ruled for each weekday. Weekend column with Saturday appointment times. May be used as a refill for PlannerFolio large weekly appointment book.

Features:
  • Size: 8-1/4" x 10-7/8"
  • Page Color/Theme: White
  • Appointment Ruling: 7 AM to 5:30 PM Sat.; 7 AM to 8:45 PM Mon.-Fri



PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Height10-7/8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term13 Month
Month TermJan.-Jan.
Page Format1 Week Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Weekly Appointment Book
Date FormatWeekly
Package Quantity1
Manufacturers Part Number7095005
Cover MaterialSimulated Leather
BrandAt-A-Glance