Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250191

MPN #: G56000

AT-A-GLANCE® DayMinder Four-Person Group Daily Appointment Book, 12-Month (Jan to Dec): 2026

Product Description
Ruling is soothing on the eyes. Columnar format provides 15-minute interval appointments for four people. Eight months reference on each spread for easier scheduling.

Features:
  • Size: 7-7/8" x 11"
  • Page Color/Theme: White
  • Appointment Ruling: 15-min, 7 AM to 7:45 PM (Mon.-Fri.),7 AM to 5:45 PM (Sat.),Open Scheduling (Sun.)
  • Wirebound
  • Nonrefillable
  • Cover Material: Simulated Leather



PRICE
$81.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width7-7/8 in
Height11 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day
Calendar TypeDates Only
DescriptionRecycled Four-Person Group Daily Appointment Book
Date FormatDaily
Package Quantity1
Manufacturers Part NumberG56000
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance