Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1601745

MPN #: 7020705

AT-A-GLANCE® Daily Appointment Book with 30-Minute Appointments, 8 x 5, 12-Month (Jan to Dec): 2026

Product Description
Ruled for half-hour appointments, including weekends. Keeps work and personal schedule on track.

Features:
  • Size: 4-7/8" x 8"
  • Page Color/Theme: White
  • Appointment Ruling: 30 minute; 7 AM to 9 PM


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-7/8 in
Height8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day
Calendar TypeDates Only
DescriptionRecycled Daily Appointment Book
Date FormatDaily
Package Quantity1
Manufacturers Part Number7020705
Cover MaterialSimulated Leather
BrandAt-A-Glance