AT-A-GLANCE® DayMinder Block Format Weekly Appointment Book, 8.5 x 5.5, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Blue ruled for contrast. Perfect for scheduling workweek appointments. Nonrefillable. Size: 4 7/8 x 8; Page Color/Theme: White; Appointment Ruling: 8 AM to 5 PM Mon.-Fri.; .
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-9/10 in |
| Width | 4-7/8 in |
| Height | 8 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | Recycled Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | G20000 |
| Cover Material | Simulated Leather |
| Shape | Square |
| Brand | At-A-Glance |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |