Avery Recycled Write-On Tab Divider, 8.5"x11", 5 Tabs, 36 Sets, Buff/Buff
|
Questions & Answers (0)
Product Description
Write directly on the non-laminated tabs of these dividers. Clear plastic reinforced binding edge for tear-resistance at binder holes.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Buff |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Punched |
| Package Quantity | 36 Sets |
| Description | Recycled Write-On Tab Divider - Write-On - 5 Tabs |
| Manufacturers Part Number | 11501 |
| Brand | Avery |