Dandux Recycling Cube Truck For Multiple Recyclables, 12 Bushel, Blue
|
Questions & Answers (0)
Product Description
Seamless molded polyethylene truck will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Step-wall design offers greater sidewall strength to prevent bulging. Heavy duty recycling truck has powder coat steel chassis base offering greater load capacity. Recycle truck nests when empty to save space. Two 5" swivel, two 5" rigid rubber casters for smooth rolling. 760 lb. capacity. Limited 1 Year Warranty.
PRICE
$625.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 28 in |
| Height | 34 in |
| Weight Capacity | 760 lbs |
| Thickness | 0.225 in |
| Front Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Recycling Truck |
| Color | Blue |
| Size Type | Inside Height 28" |
| Material | Plastic |
| Manufacturers Part Number | 51-116012U-5RYC |
| Bushel Capacity | 12 |
| Brand | Dandux |