Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB804961

MPN #: 160-WP

Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity

Product Description
Morse® Self-Standing Drum Truck - 4 Pneumatic Wheels - 1000 Lb. Capacity

Do you need to move a drum across rough terrain? The 4 wheels are mounted outside this drum truck's frame to provide a wider, more stable base. The air-inflated, full-pneumatic tires help ease the truck over rough terrain.

Dimensions:
  • Frame is 63.375" (161 cm) long
  • Wheel base is 27.25" (69.2 cm) wide
  • 10" (25.4 cm) Diameter tires
  • 10.75" (27.3 cm) between front and back axles


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$929.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/4 in
Depth19-5/8 in
Height62-11/16 in
Weight Capacity1000 lbs
Weight85 lbs
Wheel Diameter10 in
Fits Drum Diameter14 - 28 in

Product Details

Assembly RequiredYes
TypeSelf-Standing Drum Truck
ColorBlue
Wheel Type(4) Pneumatic
Capacity30/85 gal
MaterialSteel
Manufacturers Part Number160-WP
BrandMorse

Warranty

Warranty2 yr