Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB240756

MPN #: 51-116016U-5RYC

Dandux Recycling Cube Truck For Multiple Recyclables, 16 Bushel, Blue

Product Description
Seamless molded polyethylene truck will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Step-wall design offers greater sidewall strength to prevent bulging. Heavy duty recycling truck has powder coat steel chassis base offering greater load capacity. Recycle truck nests when empty to save space. Two 5" swivel, two 5" rigid rubber casters for smooth rolling. 760 lb. capacity. Limited 1 Year Warranty.

PRICE
$475.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height36 in
Weight Capacity760 lbs
Thickness0.225 in
Front Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeRecycling Truck
ColorBlue
Size TypeInside Height 30-1/2"
MaterialPlastic
Manufacturers Part Number51-116016U-5RYC
Bushel Capacity16
BrandDandux