Global Industrial
Model # :WB800260BL
Global Industrial Forkliftable Extra HD Plastic Recycling Tilt Truck, 1-1/2 Cu. Yd.
Write a Review
|
Questions & Answers (0)
Product Description
Easily transport heavily loaded tilt trucks where you need them with these 1.5 cu yd. forkliftable tilt trucks.
One piece seamless rotational molded blue polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy transport by forklift, reducing time, fatigue and injuries. The center to center distance of the fork pockets are 14.5'. A 30"L safety cable to secure the tilt truck to the forklift or tugger during transport. Ships assembled.
View our coordinating collection of Tilt Trucks.
One piece seamless rotational molded blue polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy transport by forklift, reducing time, fatigue and injuries. The center to center distance of the fork pockets are 14.5'. A 30"L safety cable to secure the tilt truck to the forklift or tugger during transport. Ships assembled.
View our coordinating collection of Tilt Trucks.
PRICE
$1,609.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 46 in |
| Height | 51 in |
| Weight Capacity | 2000 lbs |
| Weight | 150.5 lbs |
| Rear Wheel Diameter | 4 in |
| Fork Opening | 5-1/2Wx2-1/2Hx34D in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Forkliftable Extra Heavy Duty Recycling Tilt Truck |
| Color | Blue |
| Wheel Type | (2) Swivel, Mold-on Rubber |
| Capacity | 1-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | 800260BL |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |