Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB2346342

MPN #: 7113E

ZING RecycLockout Lockout Station, 3 Padlock, Unstocked, 7113E

Product Description
RecycLockout Lockout Tagout Station, accommodates up to 6 - 1.5" or 3" shackle length padlocks, unique hooks allow two padlocks or hasps per hook, padlocks lock to hooks for extra security, crack and impact resistant, made from heavy-duty 99.9% recycled PETG, measures 11"H x 11"W. Made in the USA.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLockout Padlock Station
IncludesIncludes lockout board only. Padlocks and hasps sold separetly.
MaterialPlastic
Package Quantity1
DescriptionLockout Station
ColorYellow
Manufacturers Part Number7113E
BrandZing