ZING RecycLockout Lockout Tagout Kit, 11 Component, Plug Lockout, 7121
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Lockout Kit with high content recycled lockout devices, 100% recycled PET fabric pouch, heavy-duty, water repellant, fire retardant, PVC free coating, UL Validated, supports sustainability initiatives and LEED credits, measures 8"H x 7"W x 3"D, Made in the USA.
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Tagout Kit |
| Padlock Capacity | 2 |
| Includes | Includes padlocks, plug lockouts, steel hasps, lockout tags and cable ties |
| Material | Recycled Fabric/Steel |
| Package Quantity | 1 |
| Description | Lockout Tagout Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 7121 |
| Brand | Zing |