Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800535BK

Global Industrial™ Towable Plastic Tilt Truck, 1.5 Cu. Yd., 2000 Lbs. Cap., Black

Product Description
✓ Tow bar that can be easily used to haul industrial waste efficiently
✓ Steel extended support rails
✓ Weight capacity: 2,000 lbs.

Tow, transport, and dump bulky materials easily with the Global Industrial™ Towable Plastic Tilt Truck. This one-piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode, or absorb moisture and is leak-proof. Steel chassis provides maximum support and it ships to you fully assembled. The towable hitch features a heavy-duty tow bar that can be easily used to haul industrial waste efficiently. A convenient push handle with trash bag hooks, and a lift handle provide secure handling and superior comfort. This truck offers steel extended support rails to help prevent against bulging while under a heavy load. 1-Year Limited Warranty.

Also includes:

  • (2) 12" roller bearing mold-on rubber load wheels
  • (2) 5" rubber swivel casters
  • PRICE
    $2,865.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2865.00
    Buy 3 units - 7 units
    2719.00Save $146.00 (5%)
    Buy 8+ units
    2639.00Save $226.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length84 in
    Width46 in
    Height51 in
    Weight Capacity2000 lbs
    Weight150.5 lbs
    Rear Wheel Diameter4 in
    Front Wheel Diameter12 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeHeavy Duty Forkliftable Tilt Truck
    ColorBlack
    Caster Type(2) Swivel, (2) Rigid
    Capacity1-1/2 yd³
    MaterialPlastic
    Manufacturers Part Number800535BK
    BrandGlobal Industrial

    Warranty

    Warranty1 yr