Global Industrial
Model # :WB242088RD
Global Industrial Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap, Red
|
Questions & Answers (0)
Product Description
Ruggedly built for transporting and dumping bulky materials. One piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Ships assembled.
Heavy Duty Truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.
Heavy Duty Truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.
PRICE
$1,225.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 35 in |
| Height | 41-1/2 in |
| Weight Capacity | 1250 lbs |
| Rear Wheel Diameter | 5 in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Heavy Duty Tilt Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | 242088RD |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |