Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. Red finish. Sold in package quantity of 6. Priced each.
Vollrath® 15x20x1/2" Red Cutting Board - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.70 Sold in packages of 6 / $75.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Thickness | 1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Color-Coded Cutting Boards, 1/2 Inch Thick, 15In X 20In., Red |
| Color | Red |
| Manufacturers Part Number | 5200240 |
| Brand | Vollrath |