3M Red Dot ECG Monitoring Electrodes 0.9" x 0.9", Neonatal, Radiolucent, 3/bg, 100 bg/cs
Write a Review
|
Questions & Answers (0)
Product Description
Neonatal, Pre wired, Radiolucent Monitoring Electrode with soft cloth Conductive adhesive provides superior, gentle adhesion to the skin with minimal adhesive residue for reliable traces and low skin irritation potential. 2280 series backing is breathable, conformable, stretchable, and gentle to the skin for excellent patient comfort. 2269T has a clear backing which allows for easy viewing of an infant's skin condition. Convenient prewired electrodes eliminate pressure points and false alarms caused by lead wire disconnections. Integrated lead wires ensure a strong, secure system that lasts. 2282, 2282L and 2283 electrodes are radiolucent to minimize the need to replace or remove electrodes in most radiological imaging applications. Available in small and large sizes to meet patient needs.
PRICE
$565.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.9 in |
| Width | 29/32 in |
Product Details
| Type | Disposable Leadwire |
| Material | Cloth |
| Package Quantity | 300 |
| Manufacturers Part Number | 7000128621 |
| Brand | Red Dot |