3M Medical Foam Tape Single Sided White Polyethylene, 83# Liner, 8"x 100 YD, 50/bg, 20 bg/cs
Write a Review
|
Questions & Answers (0)
Product Description
3M Medical Materials and Technologies helps health care manufacturers design and build more reliable, innovative and feature-rich medical devices. Customers leverage 3M technical expertise to select materials and technologies that integrate together for their break-through medical industry, device innovations designed for improving or enhancing lives. Tackified Acrylic Adhesive, Fluid Resistant, Adheres to High Surface Energy Substrates, Good Processability.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3600 in |
| Width | 8 in |
Product Details
| Manufacturers Part Number | 7100175863 |
| Type | Medical Tape |
| Package Quantity | 1000 |
| Brand | 3M |