3M Red Dot Monitoring Electrode, 2560-3, 1.60" x 1.36", 3/bag, 200 bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Multi purpose monitoring electrodes with sticky gel feature a high performance adhesive and foam backing. They are clinically proven to stay in place for up to five days. They are supplied on strips of 3 electrodes so that they can be quickly and easily applied to the patient. The electrodes remain fresh for 45 days out of the bag and they allow for easy removal from the patient at any time. The conductive gel is sticky so maintains intimate skin contact for excellent trace quality. Adhesive foam-tape backing and proprietary sticky gel ensure excellent skin contact, Remains fresh for 45 days out of the bag, High performance adhesive offers instant adhesion and up to five-day wear with excellent patient skin care and comfort, Foam backing is comfortable for patients, occlusive to fluids, and easy to handle for quick application, Smaller size electrode is easier to place, and minimizes skin irritation for better patient comfort, Built in abrader on the 2570 series. Cord delivery - organized application delivery system, 3M adhesive provides greater adhesion to diaphoretic skin, which results in better trace quality.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.36 in |
| Width | 1-19/32 in |
Product Details
| Type | Electrode |
| Material | Foam |
| Package Quantity | 600 |
| Manufacturers Part Number | 7100212951 |
| Brand | Red Dot |