Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1150638

MPN #: 5713-025R

Quick Cable 5713-025R Red Dual Post Insulator Terminal Protectors, 4/0 Gauge Max, 25 Pcs

Product Description
Features:
  • Compression Connectors Compression Nut
  • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
  • All clamps, lugs, compression nuts & fasteners are tin plated
  • Compression nuts colorcoded making identification easy
  • Fasteners included
  • Made in North America
PRICE
$76.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge4/0 ga

Product Details

TypeDual Post
Package Quantity25 PCS/Bag
DescriptionTerminal Insulator Protectors
ColorRed
Manufacturers Part Number5713-025R
BrandQuick Cable