Urrea Red Handled Screwdriver, 9643R, Slotted Tip, 14-5/16"L, 10" X 5/16" Round Shank
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic design provides greater grip comfort. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry).
PRICE
$4.86
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/16 in |
| Weight | 0.4 lbs |
| Shank Diameter | 5/16" |
| Screw Size | 12,14,16 |
| Tip Width | 5/16 in |
| Shank Length | 10 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 9643R |
| Tip Type | Slotted |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-S-121E, ASME/ANSI B107.600, NOM-0-85 |