The 1201E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round end for quick identification. A hole at the end allows for hanging or attaching a lanyard.
Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip 8mm x 100mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Weight | 0.4 lbs |
| Shank Diameter | 8 |
| Tip Width | 8 in |
| Shank Length | 150 in |
Product Details
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Manufacturers Part Number | 012011057 |
| Tip Type | Slotted |
| Brand | Beta |