- Standard Battery Cable
- PVC Insulation resists abrasion, fuel, oil, acid and salt
- Insulation is flame retardant
- Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
- Rated 60V
- Meets AWG specifications
- Copper conductor for maximum conductivity
Quick Cable 164258-100 Gardian Solderless Fully Insulated Female Disconnect, 16-14 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 16-14 ga |
Product Details
| Manufacturers Part Number | 164258-100 |
| Material | Polyolefin |
| Package Quantity | 100 PCS/Bag |
| Description | Gardian Solderless Fully Insulated Female Disconnect |
| Brand | Quick Cable |