- MAX Copper Lugs Straight Tin Plated
- Seamless 100% copper tube construction
- Can be crimped or soldered
- Ideal for general wiring as well as starter or ground connections
Quick Cable 5719-050R Red Terminal Protector Lug & Stud, 4 & 6 Gauge, 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Gauge | 4 & 6 ga |
| Gauge | 4 & 6 ga |
Product Details
| Type | Lug & Stud |
| Material | PVC |
| Package Quantity | 50 PCS/Bag |
| Description | Terminal Protector |
| Color | Red |
| Manufacturers Part Number | 5719-050R |
| Brand | Quick Cable |