Cutters & Slicers
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Save labor and cut perfect wedges every time. Easy Wedger' cuts cleanly and precisely with stay-sharp stainless steel blades that minimize bruising. Works so fast, you can cut to order for the freshest selections possible. Built for years of reliable performance.
Vollrath, Redco Wedgemaster, 308, 8 Section Cut, Blade Assembly Features: Great for fast-production kitchen, buffet, and bar preparation Cuts fruits consistently and predictably for constant high-quality food and drink presentations Available in 6 or 8 section wedge styles 2 year warranty - does not include blades
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0643N, 3/16" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Vollrath, Instabloom Ii Onion Cutter, 15604, Spring Loaded Handles Features: Lower sturdy profile takes up less space, provides easy storage Designed for two-handed ergonomic, easy leverage Spring loaded handles always return to the ready position Two year warranty
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.