- Redi-Seal Envelopes save time on mail preparation
- No moisture needed to seal!
- Simply fold down the flap, press and envelope is ready to mail
- Constructed from durable, 28 lb. paper stock
Global Industrial
Model # :WBB3176248
Global Industrial Redi-Seal Envelopes, 6-1/2"W x 9-1/2"L, White, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 6-1/2 in |
| Paper Weight | 28 lbs |
Product Details
| Type | Catalog Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | Top |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Catalog Envelopes |
| Material | Paper |
| Description | Redi-Seal Envelopes |
| Package Quantity | 1,000/pack |
| Seal Type | Self Sealing |
| Manufacturers Part Number | B3176248 |
| Brand | Global Industrial |