Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tyvek

Model # :WBB1636181

MPN #: TYF0912WS

Tyvek® Self Seal Flat Envelopes, Side Opening, 9"W x 12"L, White, 100/Pack

Product Description
These Tyvek® envelopes provide superior puncture, tear and moisture protection.

Features:
  • Constructed from 14 lbs olefin
  • Ten times stronger than paper envelopes
  • Features self-seal closure
  • Available in plain and first class printed borders


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
109.95
Buy 2 units
105.95Save $4.00 (4%)
Buy 3+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height9 in
Paper Weight14 lbs

Product Details

TypeFlat Envelopes
ColorWhite
ClosureSelf Seal
PrintPlain
OpeningSide
Paper TypeEnvelope
RecyclableNo
StyleCatalog Envelopes
MaterialOlefin
DescriptionFlat Tyvek® Envelopes
Package Quantity100
Seal TypeSelf Sealing
Manufacturers Part NumberTYF0912WS
BrandTyvek