Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quality Park

Model # :WBB33023

MPN #: 44786

Quality Park Redi-Strip Catalog Envelopes, "First Class" Print, 10"W x 13"H, White, 100/Pack

Product Description

Redi-Strip Catalog Envelopes, White with First Class Border, 10 x 13, 100/Box

Redi-Strip™ Catalog Envelopes
• Self-adhesive flap protected by a removable paper strip to increase adhesive shelf life
Heavyweight 28-lb. paper stock. 100 envelopes per box. [5 Boxes per carton.]
White with First Class Border
100 Envelopes per Box
10 x 13
PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
73.95
Buy 2 units
70.95Save $3.00 (4%)
Buy 3+ units
68.95Save $5.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height13 in
Weight5 lbs
Paper Weight28 lbs

Product Details

TypeCatalog Envelopes
ColorWhite
Paper TypeEnvelope
RecyclableYes
StyleCatalog Envelopes
DescriptionRedi-Strip Catalog Envelope
Package Quantity100/pack
Seal TypeSelf Sealing
Manufacturers Part Number44786
BrandQuality Park