Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB1636228

MPN #: EN1075

Self Seal Expandable Envelopes, 12"W x 15"H x 3"D, Kraft, 250/Pack

Product Description
These self-seal envelopes ensure fast and easy sealing without needing any moisture or adhesive. Simply peel off the tear strip and seal. The tear off strip keeps adhesive free from dust for a longer shelf life. The sides expand to hold bulky items. These end loading envelopes are constructed from durable 40 lbs paper stock.

Features:
  • Self-Seal Envelopes make sealing envelopes fast and easy.
  • No moisture needed to seal!Simply peel off tear strip and seal.
  • Tear off strip keeps adhesive free from dust for a longer shelf life.
  • Sides expand to hold bulky items.
  • Constructed from durable 40 lb. paper stock.
  • End loading.


PRICE
$425.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
425.95
Buy 2 units
405.95Save $20.00 (5%)
Buy 3+ units
389.95Save $36.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth3 in
Height12 in
Paper Weight40 lbs

Product Details

ColorBrown
Paper TypeEnvelope
RecyclableNo
StyleExpandable Envelopes
MaterialPaper
DescriptionExpandable Self-Seal Envelopes
Package Quantity250/pack
Seal TypeSelf Sealing
Manufacturers Part NumberEN1075
BrandBox Partners