- Safely allows personnel to quickly and easily flip reels from rolling to non-rolling position
- Working load limit is clearly stamped on each lifter
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork.
M&W Reel Lifter / Turner - 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 7 lbs |
| Dimension A | 1.5 in |
| Dimension B | 2 in |
| Dimension C | 2.75 in |
| Dimension D | 1.66 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 12782 |
| Brand | M&W |