- For attachment to lifting devices or hoists in the handling and transporting heavy wire coils
- Lightweight for easy handling yet more durable than web slings
- Includes built-in handhold for safety when positioning coil
- Designed to lift and rotate coils from a horizontal to vertical position
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped.
M&W Coil Lifter / Upender - 7000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,599.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 7000 lbs |
| Weight | 61 lbs |
| Throat Depth | 20 in |
| Dimension W | 2.5 in |
| Dimension T | 1 in |
| Dimension C | 5.31 in |
| Dimension A | 1.18 in |
| Head Room | 26-1/3 in |
| Dimension B | 3.63 in |
| Dimension L | 12 in |
| Dimension D | 3.5 in |
| Dimension E | 6.26 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 14484 |
| Brand | M&W |