- For attachment to lifting devices or hoists in the handling and transporting heavy wire coils
- Lightweight for easy handling yet more durable than web slings
- Includes built-in handhold for safety when positioning coil
- Designed to lift and rotate coils from a horizontal to vertical position
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped.
M&W Coil Lifter / Upender - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 33 lbs |
| Throat Depth | 18 in |
| Dimension W | 2 in |
| Dimension T | .75 in |
| Dimension C | 4 in |
| Dimension A | 1 in |
| Head Room | 23-1/10 in |
| Dimension B | 2.63 in |
| Dimension L | 10 in |
| Dimension D | 2.75 in |
| Dimension E | 5.05 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 14483 |
| Brand | M&W |