Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3139609

MPN #: RS7670 OLP

Reelcraft® Reelsafe® Spring Retractable Hose Reel, 300 PSI, 3/8" ID x 70'L

Product Description
The new Reelsafe® Series RS7000 controlled return hose reel is an expansion of the rugged design that set the industry standard. With safety at the forefront, Reelsafe® pays out like a traditional reel, though is specifically engineered to retract the hose at an average walking speed. The centrifugal clutch, integral to the reel base, greatly decelerates the hose retraction speed by up to 83% vs. a Series 7000 reel.

Features:
  • Retracts at 2 miles per hour – designed to match the average human walking speed of 2 to 3 miles per hour
  • Integral clutch creates a consistent retraction speed regardless of fluid or environmental temperatures
  • Safely protects personnel and equipment
  • Requires no field adjustment
  • Made in USA


PRICE
$615.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4
Width7 in
Height20-1/4 in
Weight50 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length70 ft
Reel Hose Length Capacity70 ft
Hose Outside Diameter5/8 in

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorRed
Series7000
Max Temperature150 °F
For Use WithAir, Water
Temperature Range32 to 150 °F
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberRS7670 OLP
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandReelcraft