Draw Bars & Ball Mounts
Finish
Receiver Size
Brand
Size
Type
For Use With
Length
Depth
Material
Width
Height
Capacity
Color
Style
Price
Related Products
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 2-5/16" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
Buyers Products 6 Ton Combination Hitch features a patented design that combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. Ideal for contractors, tradesmen and haulers who tow a range of lighter duty loads. The hitch fits into a 2" receiver tube and has a ball size of 50 mm with a maximum gross trailer weight of 12,000 lbs. Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Ideal for a wide ...