Straight Ball Mount (8" Tube) 2" Drop - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Straight tube style ball mounts. Fit 2" receiver tubes. Two piece welded steel construction. Tongue accepts 1" diameter shank towing balls. Black powder coat finish.
PRICE
$20.00
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 2 in |
| Weight | 7 lbs |
Product Details
| Style | Straight |
| Type | Ball Mount |
| M.G.T.W. | 6,000 Lbs |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 1803005 |
| For Use With | 1" Shank Towing Balls |
| M.V.I. | 600 Lbs |
| Brand | Buyers Products |