Buyers Products 4-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers four height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 11" and a max lift of 9-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish.
Features- Save time by using one ball mount for many heights.
- Adjustable to allow for flexibility in a max drop of 11" and max rise of 9-3/4".
- Strong welded steel construction w/ corrosion resistant black powder coating
- Tongue accepts 1" diameter shank towing balls
- M.G.T.W. 6,000 lbs.