Locking Accessories
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Depth
Width
Material
Type
Height
Size
Finish
Mounting Location
Color
Price
Related Products
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Buyers Products Steel Trailer Tongue Truck Box 34"W - 1701280 The Black Steel Trailer Tongue Truck Box is designed for your A-frame trailer with a tapered front and heavy duty steel construction. It helps contents stay safe and protected with a locking stainless steel paddle latch and weather-resistant steel continuous hidden hinge. Features: Built tough with a 14 Ga steel body and thick 12 Ga steel lid. Designed for A-frame trailer mounting with a tapered front and continuous hidden hinge. Shut out weather and theft with the locking, stainless steel paddle latch. Made in the USA.
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version. Features Quick plug-and-play design means no cutting or splicing of wires. Stays clean and corrosion-free with its spring-loaded door. Weather-resistant plastic housing.
Buyers Products Breakaway Switch can help prevent damage and loss caused by a runaway trailer. Required in most states on trailers over 3,000 lb., a breakaway system will immediately activate your trailer's electric brakes. The 6-24V switch comes with a 48 in. plastic-coated high strength cable, and a corrosion-resistant zinc-plated mounting bracket. You can either bolt or weld the bracket to your trailer frame. The switch can be used for single and multiple axle trailers. Note: The switch is not a substitute for safety chains. Features Helps prevent loss and damage by stopping a ...