Scotch Brand Lamination Refill Cartridge is ideal for laminating system LS960. Both front and back side lamination that is ideal for presentations, 3 ring binder sheets, schedules and more. Heat Free Laminating Systems protect documents you handle frequently. No electricity needed. Pair with your favorite Scotch Brand Products for all your home, office, classroom and business needs.
Scotch® Refill Rolls for Heat-Free 9 Laminating Machines, 90 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 1080 in |
| Pouch Thickness | 5.4 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Cartridge |
| Package Quantity | 1 per pack |
| Description | Refill Rolls for Heat-Free 9 Laminating Machines |
| Color | Clear |
| Accessory Type | Roll / Sheet Film |
| Brand | 3M Scotch |