Seals packages securely. Tape Type: Packaging; Thickness: 2.6 mil; Size: 1.88" x 25 yds; Core Size: 1 1/2".
Scotch® Refill Rolls for DP-1000 Easy Grip Tape Dispenser, 1.88" x 25yds, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 in |
| Width | 1-7/8 in |
| Core Size | 1-1/2 in |
Product Details
| Type | Tape |
| Package Quantity | 6/Pack |
| Tape Type | Packaging Tape |
| Description | Refill Rolls for DP-1000 Easy Grip Tape Dispenser |
| Color | Clear |
| Manufacturers Part Number | DP1000RF6 |
| Brand | 3M Scotch |