Reflective Marking Tape, White, 1"W x 150'L Roll, RST521
Write a Review
|
Questions & Answers (0)
Product Description
Engineer Grade Reflective Tapes increase employee and customer hazard awareness. These tapes offer vibrant daytime visibility with reflective properties for nighttime use. Rated for use outdoors for a 7-year life span. Tape has an aggressive adhesive that will adhere to almost any clean, dry, smooth surface and meets ASTM D-4956-99 type 1. Tape comes with removable release liner.
PRICE
$89.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Thickness | 4.5 mil |
Product Details
| Type | Floor Marking Tape |
| Color | White |
| Pattern | Solid |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Reflective Marking Tape |
| Manufacturers Part Number | RST521 |
| Reflective Type | Reflective |
| Brand | Incom Manufacturing |