Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181857

MPN #: R9600

REED Instruments Refractometer, 0-28% Salinity

Product Description
This salinity refractometer should be used to measure artificial seawater in aquariums, holding tanks and breeding ponds.

This salinity (salt) refractometer shows the concentration (percentage) of dissolved salt in water with 2 to 3 drops of a sample. The R9600 can be used to verify and measure salt concentrations in aquariums, holding tanks and breeding ponds.

Features:
  • Measures the concentration of dissolved salt in water (0 to 28% Salinity)
  • Easy to operate with simple to read scales
  • Requires only 2 or 3 drops of sample
  • Automatic Temperature Compensation (ATC)
  • Prism and lens with a simple focus adjustment provides repeatable results
  • Accuracy: ±0.2%
What's included with the REED R9600
  • Refractometer
  • Cover plate
  • Calibration screwdriver
  • Cleaning cloth
  • Solution/Sample applicator
  • Hard carrying case
Ideal Applications for the REED R9600
  • Concentration of natural or artificial seawater in aquariums, holding tanks and breeding ponds
  • Food production (i.e.. Pickles)


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1-1/2 in
Height1 in
Weight7

Product Details

DescriptionSalinity Refractometer
Manufacturers Part NumberR9600
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1