Includes:
- Carrying case
- Calibration screwdriver
Weights & Dimensions
| Length | 6.6 in |
| Width | 1.6 in |
| Height | 1.2 in |
| Weight | 7 oz |
Product Details
| Accuracy (+/-) | 0.2 in |
| Description | Portable Sucrose Brix Refractometer |
| Manufacturers Part Number | Rf15 |
| Case Included | Yes |
| Brand | Extech |