Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3181851

MPN #: R9500

REED Instruments Refractometer, 0-32% Brix

Product Description
This BRIX refractometer shows the concentration percentage of the soluble solids content of a sample. Range: 0 to 32%.

This brix refractometer shows the concentration (percentage) of sucrose in 2 to 3 drops of a sample. The R9500 is used to measure sugar concentration in fruit juices and has been calibrated to the sucrose content contained in 100g of cane sugar.

Features:
  • Easy to operate with simple to read scales
  • Automatic Temperature Compensation (ATC)
  • Prism and lens with a simple focus adjustment provides repeatable results
  • Accuracy: ±0.2%
What's included with the REED R9500
  • Refractometer
  • Cover plate
  • Calibration screwdriver
  • Cleaning cloth
  • Solution/Sample applicator
  • Hard carrying case
Ideal Applications for the REED R9500
  • Fruit and Citrus Industry
  • Juice Factories
  • Vineyards
  • Food Preparation
  • Consumer Use
  • Agriculture


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1-1/2 in
Height1 in
Weight7

Product Details

DescriptionBrix Refractometer
Manufacturers Part NumberR9500
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1