PARIS Site Furnishings Regency 6' Bench with Back, Pau Lope Wood Slats, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Regency 6 Foot bench with back comes fully assembled with an all welded steel frame and Pau Lope hard wood slats. The steel frame ends have integrated anchoring provisions. The two step premium pretreatment and durable gloss, polyester powder coat top coating process on the frame and ends provides full protection against the elements. The Regency bench maintains a comfortable 17" seat height. Anchoring hardware is not included.
PRICE
$1,629.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Brown |
| Material | Wood |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 460-018PL-F06 BLACK |
| Mounting Style | Surface |
| Collection | Regency |
| Brand | PARIS Site Furnishings |